Motion
75729
USA Sealing Eaton 757 E series Coll-O-Crimp 90˚ Bumped Tube O-ring R134z Service Port Adapter - 3/8 in Line/Hose/Tube x 5/8–18 MPT
MI ITEM #03099044
MFR #75729
List Price$59.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton 757 E series Coll-O-Crimp 90˚ Bumped Tube O-ring R134z Service Port Adapter - 3/8 in Line/Hose/Tube x 5/8–18 MPT
MI ITEM #03099044
MFR #75729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.31/each for your price

Overview

Mfr description
75729 3/8 90 BUMPED TUBE O-RI
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Bumped Tube O-Ring R134a Port
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    3/8 in
  • End 2 Style
    MPT
  • End 2 Thread
    5/8–18
  • Hex Size
    0.750 in
  • Both Ends Style/Type
    MPT
  • Description Keyword
    3/8 in Line/Hose/Tube x 5/8–18 MPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text