Motion
75730
USA Sealing Eaton 757 E series Coll-O-Crimp 90˚ Bumped Tube O-ring R134z Service Port Adapter - 1/2 in Line/Hose/Tube x 3/4–16 MPT
MI ITEM #03099046
MFR #75730
List Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton 757 E series Coll-O-Crimp 90˚ Bumped Tube O-ring R134z Service Port Adapter - 1/2 in Line/Hose/Tube x 3/4–16 MPT
MI ITEM #03099046
MFR #75730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.66/each for your price

Overview

Mfr description
75730 1/2 90 BUMPED TUBE O-RI
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Bumped Tube O-Ring R134a Port
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/2 in
  • End 2 Style
    MPT
  • End 2 Thread
    3/4–16
  • Hex Size
    0.875 in
  • Both Ends Style/Type
    MPT
  • Description Keyword
    1/2 in Line/Hose/Tube x 3/4–16 MPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text