Overview
Mfr description
75731 5/8 90 BUMPED TUBE O-RING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type90° Bumped Tube O-Ring R134a Port
- End 1 StyleLine/Hose/Tube
- End 1 Size5/8 in
- End 2 StyleMPT
- End 2 Thread7/8–14
- Hex Size1 in
- Both Ends Style/TypeMPT
- Description Keyword5/8 in Line/Hose/Tube x 7/8–14 MPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data