Motion
A4903
Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
Mi Item #03099052
MFR #A4903
Price$8.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
Mi Item #03099052
MFR #A4903

Mfr description
A4903 HOSE ABRASION SLEEVE/1.35
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/ft

Specifications

Dimensions

  • Height
    1.44 in
  • Inside Diameter
    1.35 in
  • Length
    1200.00
  • Outside Diameter
    1.44 in
  • Overall Length
    1200.00
  • Weight
    5.79 lb

Details

  • Color
    Black
  • Description
    Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
  • Manufacturer Catalog Number
    A4903
  • Manufacturer Upc Number
    725975559420
  • Material
    Nylon
  • Product Types
    Abrasion Sleeving
  • Series
    A4900 series
  • Standards Met
    MSHA Approved
  • Type
    Abrasion Sleeving
  • UPC_NO
    725975559420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)