Overview
Mfr description
A4904 HOSE ABRASION SLEEVE/1.66
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
Specifications
- Inside Diameter1.66 in
- Outside Diameter1.75 in
- Overall Length1200.00
- MaterialNylon
- TypeAbrasion Sleeving
- ColorBlack
- Manufacturer Catalog NumberA4904
- Standards MetMSHA Approved
- Weight7.18 lb
- Height1.75 in
- Length1200.00
- Manufacturer Upc Number725975559437
- UPC_NO725975559437
- SeriesA4900 series
- DescriptionWeatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
- Product TypesAbrasion Sleeving
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data