Motion
A4906
Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
Mi Item #03099055
MFR #A4906
Price$12.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
Mi Item #03099055
MFR #A4906

Mfr description
A4906 HOSE ABRASION SLEEVE/2.19
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/ft

Specifications

Dimensions

  • Height
    2.28 in
  • Inside Diameter
    2.19 in
  • Length
    1200.00
  • Outside Diameter
    2.28 in
  • Overall Length
    1200.00
  • Weight
    9.78 lb

Details

  • Color
    Black
  • Description
    Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
  • Manufacturer Catalog Number
    A4906
  • Manufacturer Upc Number
    725975740231
  • Material
    Nylon
  • Product Types
    Abrasion Sleeving
  • Series
    A4900 series
  • Standards Met
    MSHA Approved
  • Type
    Abrasion Sleeving
  • UPC_NO
    725975740231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)