Motion
A4908
Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
MI ITEM #03099057
MFR #A4908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
MI ITEM #03099057
MFR #A4908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A4908 HOSE ABRASION SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    2.8 in
  • Outside Diameter
    2.89 in
  • Overall Length
    1200.00
  • Material
    Nylon
  • Type
    Abrasion Sleeving
  • Color
    Black
  • Manufacturer Catalog Number
    A4908
  • Standards Met
    MSHA Approved
  • Weight
    14.31 lb
  • Height
    2.89 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975736937
  • UPC_NO
    725975736937
  • Series
    A4900 series
  • Description
    Weatherhead A4900 series Hose and Tubing Protectors Abrasion Sleeving
  • Product Types
    Abrasion Sleeving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text