Motion
H75708
Air Conditioning Hose - 7/16 in ID, 0.69 in OD, 400 psi Working Pressure, 2000 psi Burst Pressure, Butyl Rubber Cover, Nylon Tube
MI ITEM #03099069
MFR #H75708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Conditioning Hose - 7/16 in ID, 0.69 in OD, 400 psi Working Pressure, 2000 psi Burst Pressure, Butyl Rubber Cover, Nylon Tube
MI ITEM #03099069
MFR #H75708

Mfr description
H75708 13/32" ID (1/2) AC HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Minimum Bend Radius
    2.50 in
  • Nominal Hose Inner Diameter  
    7/16 in
  • Nominal Hose Outer Diameter  
    0.69 in
  • Wall Thickness
    0.140 in

Details

  • Burst Pressure
    2000 psi
  • Color
    Black
  • Compatible Fittings
    757 E Series
  • Hose Covering Material
    Butyl Rubber
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nylon
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • NMFC Number
    70
  • Operating Temperature Range
    -22 to 257 °F
  • Working Pressure
    400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)