Motion
H75710
Air Conditioning Hose - 1/2 in ID, 0.75 in OD, 350 psi Working Pressure, 1750 psi Burst Pressure, Butyl Rubber Cover, Nylon Tube
MI ITEM #03099070
MFR #H75710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Conditioning Hose - 1/2 in ID, 0.75 in OD, 350 psi Working Pressure, 1750 psi Burst Pressure, Butyl Rubber Cover, Nylon Tube
MI ITEM #03099070
MFR #H75710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H75710 1/2" ID (5/8) AC HOSE

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    350 psi
  • Burst Pressure
    1750 psi
  • Inner Tube Material
    Nylon
  • Hose Covering Material
    Butyl Rubber
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -22 to 257 °F
  • Color
    Black
  • Minimum Bend Radius
    3.00 in
  • Wall Thickness
    0.125 in
  • NMFC Number
    70
  • Compatible Fittings
    757 E Series
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text