Specifications
Dimensions
- Bore Diameter14.2520 in
- Outside Diameter16.6000 in
- Overall Width0.6102 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)