Motion
308201200G
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 5/8 in, Largest Saw Diameter: 3 in, Number of Hole Saws: 12
Mi Item #03099961
MFR #308201200G
Price$228.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 5/8 in, Largest Saw Diameter: 3 in, Number of Hole Saws: 12
Mi Item #03099961
MFR #308201200G

Mfr description
1200G HOLE SAW KIT 30820
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.09/each

Specifications

Dimensions

  • Largest Saw Diameter
    3 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    5/8 in

Details

  • Arbor Numbers
    1L, 2L
  • Blade Material
    Bi-Metal
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    2
  • Number of Hole Saws
    12
  • UPC_NO
    082472308204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)