Motion
1779774
1779774
MI ITEM #03099978
MFR #1779774
Price$22.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1779774
MI ITEM #03099978
MFR #1779774

Mfr description
1779774 1L ARBOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.52/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    1-3/16 in
  • Min Hole Saw Diameter
    9/16 in
  • Pilot Drill Diameter
    1/4 in
  • Shank Size
    1/2 in

Details

  • Built In Pilot
    No
  • Quick Change
    No
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)