Motion
308042000G
Lenox Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 20
MI ITEM #03099979
MFR #308042000G
Price$559.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 20
MI ITEM #03099979
MFR #308042000G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$559.07/each

Specifications

Dimensions

  • Largest Saw Diameter
    4-3/4 in
  • Saw Diameter
    1 in, 1-1/2 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 2 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-11/16 in, 3 in, 3-1/4 in, 3-3/4 in, 3-3/8 in, 3-5/8 in, 3/4 in, 4-1/2 in, 4-1/8 in, 4-3/4 in, 7/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Arbor Numbers
    Lenox Snap-Back 1L, Lenox Snap-Back 2L, Lenox Snap-Back 6L
  • Blade Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    3
  • Number of Hole Saws
    20
  • UPC_NO
    082472308044

Overview

Mfr description
2000G HOLE SAW KIT 30804
  • Convenient storage for trade specific uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought