Motion
3002020L
Toothed Hole Saw - Toothed, Bi-Metal, 1-1/4 in Saw Diameter, Hole Saw Only
MI ITEM #03099981
MFR #3002020L
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 1-1/4 in Saw Diameter, Hole Saw Only
MI ITEM #03099981
MFR #3002020L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.33/each

Specifications

Dimensions

  • Saw Diameter  
    1-1/4 in

Details

  • Arbor Comp
    LENOX SNAP-BACK™ 2L, LENOX SNAP-BACK™ 6L, LENOX STANDARD 2L, LENOX STANDARD 3L, LENOX STANDARD 5L
  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Slug Removal
    Slug Ejection Slot

Overview

Mfr description
20L HOLE SAW 1-1/4 30020
  • Reinforced to cut stronger and last longer
  • Patented VARI-TOOTH® design resists tooth stripping
  • High speed steel teeth resist breaking and offer extended life
  • Thick backing plate with holes for drive pins resists damage due to high torque

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought