Motion
1779801
Hole Saw Arbor or Mandrel, Shank Size: 1/2", Hole Saw Diameter Range of 1-1/4" to 6", Shank Type: Hex
Mi Item #03099993
MFR #1779801
Price$33.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 1/2", Hole Saw Diameter Range of 1-1/4" to 6", Shank Type: Hex
Mi Item #03099993
MFR #1779801

Mfr description
1779801 2L ARBOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.59/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    6 in
  • Min Hole Saw Diameter
    1-1/4 in
  • Pilot Drill Diameter
    1/4 in
  • Shank Size
    1/2 in

Details

  • Built In Pilot
    No
  • Quick Change
    No
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)