Motion
1779803
Hole Saw Arbor or Mandrel, Shank Size: 1/4", Hole Saw Diameter Range of 9/16" to 1-3/16"
Mi Item #03100022
MFR #1779803
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 1/4", Hole Saw Diameter Range of 9/16" to 1-3/16"
Mi Item #03100022
MFR #1779803

Mfr description
1779803 4L ARBOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    1-3/16 in
  • Min Hole Saw Diameter
    9/16 in
  • Pilot Drill Diameter
    1/4 in
  • Shank Size
    1/4 in

Details

  • Built In Pilot
    No
  • Quick Change
    No
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)