Motion
20568624R
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 24, 6.0000 in Long
Mi Item #03100040
MFR #20568624R
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 24, 6.0000 in Long
Mi Item #03100040
MFR #20568624R

Mfr description
624R RECIP BLD 6X24T 20568
  • T2™ technology's patented tooth design delivers longer blade life and enables faster cutting in the widest array of cutting applications
  • Optimized for specific applications
  • Shatter-resistant, bi-metal design provides the flexibility and durability single-metal blades can not
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Thickness
    0.0350 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    24
  • UPC_NO
    082472205688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)