Motion
20578818R
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8.0000 in Long
MI ITEM #03100054
MFR #20578818R
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8.0000 in Long
MI ITEM #03100054
MFR #20578818R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.63/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Thickness
    0.0350 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    18
  • UPC_NO
    082472205787

Overview

Mfr description
20578 818R RECIP BLD 8X3/4X035X18
  • T2™ technology's patented tooth design delivers longer blade life and enables faster cutting in the widest array of cutting applications
  • Optimized for specific applications
  • Shatter-resistant, bi-metal design provides the flexibility and durability single-metal blades can not

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought