Motion
201789114R
Toothed Reciprocating Saw Blade - Bi-Metal Cutting Material
Mi Item #03100059
MFR #201789114R
Price$9.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal Cutting Material
Mi Item #03100059
MFR #201789114R

Mfr description
9114R RECIP BLD 9X1X042X14 (20178)
  • Reinforced tooth design ensures higher performance in the most demanding jobs
  • A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth
  • Last up to 45% longer than competitors’ blades
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.21/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Shape Design
    Standard/Straight Back
  • Tpi
    14
  • UPC_NO
    082472201789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)