Motion
20582956R
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 6, 9.0000 in Long
MI ITEM #03100060
MFR #20582956R
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, TPI: 6, 9.0000 in Long
MI ITEM #03100060
MFR #20582956R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.78/each

Specifications

Dimensions

  • Length
    9.0000 in
  • Thickness
    0.0500 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    6
  • UPC_NO
    082472205824

Overview

Mfr description
956R RECIP BLD 9X3/4X050X6T
  • Saw blades use an optimized, reinforced tooth geometry
  • Bi-metal design stands up to the most demanding applications
  • The 656R features Rapid Plunge for faster, easier plunge cuts
  • Thickness: 0.050 in
  • Five per package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought