Motion
20352GOLD100D

LENOX TOOL COMPANY
20352GOLD100D

Lenox Utility Knife or Razor Blade - Metal
Mi Item #03100080
MFR #20352GOLD100D
Price$61.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
20352GOLD100D

Lenox Utility Knife or Razor Blade - Metal
Mi Item #03100080
MFR #20352GOLD100D

Mfr description
20352 GOLD100D UTILITY BLADES
  • High speed steel edge with titanium coating keeps blades cutting after others have quit
  • Patented bi-metal construction allows blades to bend and flex without breaking
  • Four notch design allows blade to extend further
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.75/pk

Specifications

Dimensions

  • Weight
    0.93 lbs

Details

  • Additional Details
    Shatterproof
  • Dispenser
    Dispenser
  • Finish Coating
    None
  • Material
    Metal
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Utility Knife Blade
  • UPC_NO
    082472203523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)