Motion
20353SSRK1
Lenox Replacement Blade - Metal, Number of Blades: 3
Mi Item #03100086
MFR #20353SSRK1
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Replacement Blade - Metal, Number of Blades: 3
Mi Item #03100086
MFR #20353SSRK1

Mfr description
20353 SSRK1 RETRACTABLE UTILITY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Details

  • Finish Coating
    None
  • Material
    Metal
  • Number Of Blades
    3
  • Single Or Double Edged
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)