Motion
20145V224HE
Lenox Hand Hacksaw Blade - TPI: 24, Bi-Metal, Toothed, 12 in Long
Mi Item #03100093
MFR #20145V224HE
Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Hand Hacksaw Blade - TPI: 24, Bi-Metal, Toothed, 12 in Long
Mi Item #03100093
MFR #20145V224HE

Mfr description
V224HE HKSW BLD 12X1/2X023X24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.59/each

Specifications

Dimensions

  • Height
    0.500
  • Length
    13.750, 12 in
  • Weight
    0.41 lbs, 0.100
  • Width
    1.850, 1/2 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)