Motion
30881VB1
Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
Mi Item #03100095
MFR #30881VB1
Price$40.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
Mi Item #03100095
MFR #30881VB1

Mfr description
30881-VB1 DRILL BIT 1/8-1/2 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.72/each

Specifications

Dimensions

  • Drill Bit Size
    1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
  • Hole Diameters
    1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Maximum Hole Diameter
    1/2 in
  • Minimum Hole Diameter
    1/8 in
  • Number of Hole Sizes
    13
  • Overall Length
    3 in
  • Shank Size
    1/4 in
  • Step Increments
    1/32 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Steam Oxide
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Shape
    3-Flat
  • Shank Type
    Three-Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)