Motion
30888VB11
Step Drill Bit - 7/8 in to, 1-1/8 in, High Speed Steel Material
Mi Item #03100096
MFR #30888VB11
Price$131.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 7/8 in to, 1-1/8 in, High Speed Steel Material
Mi Item #03100096
MFR #30888VB11

Mfr description
30888-VB11 DRILL BIT 7/8-1-1/8 3/8SH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.83/each

Specifications

Dimensions

  • Drill Bit Size
    7/8 in, 1-1/8 in
  • Hole Diameters
    1-1/8 in, 7/8 in
  • Maximum Hole Diameter
    1-1/8 in
  • Minimum Hole Diameter
    7/8 in
  • Number of Hole Sizes
    2
  • Overall Length
    2-3/4 in
  • Shank Size
    3/8 in
  • Step Increments
    1/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Steam Oxide
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Shape
    3-Flat
  • Shank Type
    Three-Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)