Motion
30882VB2
Step Drill Bit - 1/2 in to, 1 in, HSS Material
Mi Item #03100097
MFR #30882VB2
Price$81.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/2 in to, 1 in, HSS Material
Mi Item #03100097
MFR #30882VB2

Mfr description
30882-VB2 DRILL BIT 9/16-1 3/8SH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.87/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Hole Diameters
    1/2 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Maximum Hole Diameter
    1 in
  • Minimum Hole Diameter
    1/2 in
  • Number of Hole Sizes
    9
  • Overall Length
    3 in
  • Shank Size
    3/8 in
  • Step Increments
    1/16 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Steam Oxide
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Material
    HSS
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Shape
    3-Flat
  • Shank Type
    Three-Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)