Motion
30883VB3
Step Drill Bit - 1/4 in to, 3/4 in
Mi Item #03100098
MFR #30883VB3
Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/4 in to, 3/4 in
Mi Item #03100098
MFR #30883VB3

Mfr description
30883-VB3 DRILL BIT 1/4-3/4 3/8SH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.75/each

Specifications

Dimensions

  • Hole Diameters
    1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Maximum Hole Diameter
    3/4 in
  • Minimum Hole Diameter
    1/4 in
  • Number of Hole Sizes
    9
  • Shank Size
    3/8 in
  • Step Increments
    1/16 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Self Starting Or Pilot Hole Type
    Self-Starting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)