Overview
Mfr description
30887-VB7 DRILL BIT 7/8 3/8SH
Specifications
- Minimum Hole Diameter7/8 in
- Maximum Hole Diameter7/8 in
- Number of Hole Sizes1
- Finish CoatingOxide
- Self Starting Or Pilot Hole TypeSelf-Starting
- Shank Size3/8 in
- Number Of Flutes2
- Hole Diameters7/8 in
- Point TypeSplit Point
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data