Motion
5 HCB 24MM H7 BORE 8MM x 3.3MM js9 KW

REXNORD INC
5 HCB 24MM H7 BORE 8MM x 3.3MM js9 KW

Tire Coupling Hub - 5 Size Code, 24 mm Bore Dia., Plain Bore
Mi Item #03100236
MFR #5 HCB 24MM H7 BORE 8MM x 3.3MM js9 KW
Price$320.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5 HCB 24MM H7 BORE 8MM x 3.3MM js9 KW

Tire Coupling Hub - 5 Size Code, 24 mm Bore Dia., Plain Bore
Mi Item #03100236
MFR #5 HCB 24MM H7 BORE 8MM x 3.3MM js9 KW

Mfr description
730051524 5 HCB 24MM H7 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.00/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Coupling Size Code
    5
  • Weight
    2.95 lbs

Details

  • Bore Type
    Plain Bore
  • Manufacturer Catalog Number
    730051524
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    793699369489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)