Motion
AC210VS
STL ADJ WRENCH 10" CHRM
Mi Item #03100348
MFR #AC210VS
Price$49.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STL ADJ WRENCH 10" CHRM
Mi Item #03100348
MFR #AC210VS

Mfr description
AC210VS 10" WRENCH CHROME
  • World Famous Crescent® Brand
  • Wider Knurl for Easier Adjustment
  • Laser Etched Scale Provides a Quick and Convenient Way to Determine Fastener Size in Either SAE or Metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.23/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.06 lbs
  • Wrench Size
    10 in

Details

  • Additional Details
    Corrosion-Resistant
  • Body Material
    Steel
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Jaw Capacity
    1-5/16 in
  • Manufacturer Upc Number
    037103254009
  • Material
    Steel
  • Maximum Jaw Capacity
    1.3125 in
  • Measurement Scale
    Scale Included
  • PSC Code
    5120
  • Warranty
    Lifetime
  • Wrench Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)