Motion
C11CCVN
11" OAL C-Clamp Locking Pliers
MI ITEM #03100352
MFR #C11CCVN
Price$41.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11" OAL C-Clamp Locking Pliers
MI ITEM #03100352
MFR #C11CCVN

Mfr description
C11CCVN 11" LOCKING CLAMP W/REGULAR TIP
  • World Famous Crescent® Brand
  • Maximum Jaw Opening Per ASME Specs
  • Red plastisol dip on release lever for improved comfort and Crescent Brand identity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.40/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Weight
    1.95 lbs

Details

  • Color
    Silver
  • Finish Coating
    Nickel Plated
  • Harmonization Code
    8205700090
  • Includes Cutter
    Cutter Not Included
  • Jaw Capacity
    4 in;102 mm
  • Jaw Style
    C-Clamp
  • Manufacturer Upc Number
    037103295972
  • Maximum Opening Capacity
    4 in
  • Plier Type
    C-Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)