Motion
7135W

Weller
7135W

Soldering Gun Tip - Standard, Tip Size: 0.1650 in
Mi Item #03100371
MFR #7135W
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
7135W

Soldering Gun Tip - Standard, Tip Size: 0.1650 in
Mi Item #03100371
MFR #7135W

Mfr description
7135W (47565)SOLDER GUN TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Tip Size
    0.1650 in

Details

  • Body Material
    Copper
  • For Use With
    8200, 842-1214
  • Impact Rated
    No
  • Package Quantity
    2
  • Soldering Type
    Soldering Gun
  • Tip Configuration
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)