Motion
7250W

Weller
7250W

Soldering Gun Tip - Standard, Tip Size: 0.2200 in
Mi Item #03100372
MFR #7250W
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
7250W

Soldering Gun Tip - Standard, Tip Size: 0.2200 in
Mi Item #03100372
MFR #7250W

Mfr description
7250W (47571)SOLDER GUN TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Tip Size
    0.2200 in

Details

  • Body Material
    Copper
  • For Use With
    D550, 802-0010
  • Impact Rated
    No
  • Package Quantity
    2
  • Soldering Type
    Soldering Gun
  • Tip Configuration
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)