Motion
8125W

Weller
8125W

0.165 Inch Point, 11/64 Inch Tip Diameter, Soldering Narrow Screwdriver Tip Series CH, For Use with 8200
MI ITEM #03100373
MFR #8125W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
8125W

0.165 Inch Point, 11/64 Inch Tip Diameter, Soldering Narrow Screwdriver Tip Series CH, For Use with 8200
MI ITEM #03100373
MFR #8125W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8125W PLATED SOLDERING TIP

Specifications

  • Soldering Type
    Soldering Gun
  • Tip Configuration
    Standard
  • Tip Size
    0.165 in
  • For Use With
    8200
  • Body Material
    Copper
  • Package Quantity
    2
  • Impact Rated
    No
  • Type
    Narrow Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought