Motion
D550PK

Weller
D550PK

Soldering Gun, Input Voltage: 120V, Operating Wattage: 200W, 260W, Operating Temperature: +1100°F, +900°F
MI ITEM #03100374
MFR #D550PK
Price$230.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
D550PK

Soldering Gun, Input Voltage: 120V, Operating Wattage: 200W, 260W, Operating Temperature: +1100°F, +900°F
MI ITEM #03100374
MFR #D550PK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$230.25/each

Specifications

Dimensions

  • Cord Length
    6 ft

Details

  • Includes Features
    Coil of Lead-Free Solder, Instruction Book
  • Input Voltage
    120 V
  • Maximum Watts
    260 W
  • Minimum Watts
    200 W
  • Operating Temperature
    +1100 °F, +900 °F
  • Operating Wattage
    200 W, 260 W
  • Package Quantity
    3
  • Standards Met
    cUL Listed

Overview

Mfr description
D550PK(47542)SOLD GUN KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought