Motion
SP40L

Weller
SP40L

6mm Tip Diam Medium Duty LED Soldering Iron 40 Max Watts
MI ITEM #03100377
MFR #SP40L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
SP40L

6mm Tip Diam Medium Duty LED Soldering Iron 40 Max Watts
MI ITEM #03100377
MFR #SP40L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP40NUS 40W SOLDERING IRON

Specifications

  • Input Voltage
    120 V
  • Operating Wattage
    40 W
  • Operating Temperature
    900 °F
  • Cord Length
    6 ft
  • Standards Met
    cUL Listed
  • Package Quantity
    1
  • Max Operating Temperature
    750 F
  • Minimum Watts
    40
  • Tip Diameter
    6.000 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text