Motion
F5400
Face Shield Combination - Headgear Compatibility: SE215A000 Hard Hat, Fiber Material, Color: Silver
Mi Item #03100391
MFR #F5400
Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Combination - Headgear Compatibility: SE215A000 Hard Hat, Fiber Material, Color: Silver
Mi Item #03100391
MFR #F5400

Mfr description
F5400 FACESHIELD COMB 4"CROWN
  • Protective cap/faceshield combination
  • For use with protective caps
  • Made from Noryl®
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.18/each

Specifications

Details

  • Color
    Silver
  • Face Shield Compatibility
    4178CL Window
  • Headgear Compatibility
    SE215A000 Hard Hat
  • Material
    Fiber
  • Type
    Face Shield Combination
  • UPC_NO
    662463151288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)