Specifications
Dimensions
- Weight1.00 lbs
Details
- Accessory TypeSprocket
- Chain Number50
- For Use With25TT
- Manufacturer Catalog Number096143
- Manufacturer Upc Number782475263998
- Number Of Teeth21
- UPC_NO782475263998
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)