Motion
32211

TIMKEN
32211

Tapered Roller Bearing Assembly
Mi Item #03100431
MFR #32211
Price$126.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32211

Tapered Roller Bearing Assembly
Mi Item #03100431
MFR #32211

Mfr description
32211 92KA1
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.51/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    100 mm
  • Overall Width
    1.0531 in
  • Weight
    1.755 lbs

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    32211 92KA1
  • Manufacturer Upc Number
    053893824543
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893824543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)