Motion
23163 SCOTCH-BRITE POWER SPONGE 3000 2.8"X4.5"X0.6"

3M
23163 SCOTCH-BRITE POWER SPONGE 3000 2.8"X4.5"X0.6"

Scotch-Brite™ Power Sponge 3000, 20/Case
Mi Item #03102108
MFR #23163 SCOTCH-BRITE POWER SPONGE 3000 2.8"X4.5"X0.6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23163 SCOTCH-BRITE POWER SPONGE 3000 2.8"X4.5"X0.6"

Scotch-Brite™ Power Sponge 3000, 20/Case
Mi Item #03102108
MFR #23163 SCOTCH-BRITE POWER SPONGE 3000 2.8"X4.5"X0.6"

Mfr description
23163 SCOTCH-BRITE POWER SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scotch-Brite™ Power Pad combined with a sponge.
  • Antimicrobial protection is locked-in to resist odors in the sponge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sponge Length
    2.8 in
  • Sponge Thickness
    0.6 in
  • Sponge Width
    4-1/2 in

Details

  • Manufacturer Upc Number
    50048011231636
  • Number of Sponges
    20
  • Sponge Type
    Sponge
  • UPC_NO
    50048011231636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)