Motion
35306
Liquid Disinfectant - Ready-to-Use, Liquid, 32 oz, Spray Trigger Bottle
Mi Item #03102116
MFR #35306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Liquid Disinfectant - Ready-to-Use, Liquid, 32 oz, Spray Trigger Bottle
Mi Item #03102116
MFR #35306

Mfr description
35306 FORMULA 409 CLEANER DEGREASER 32OZ
  • EPA-registered disinfectant and sanitizer for non-food contact surfaces
  • Removes grease, grime and food stains
  • Prevents odors, dirt and soap scum build-up
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    32 oz
  • Height
    10.13
  • Length
    4.61
  • Weight
    2.2
  • Width
    2.79

Details

  • Concentration
    Ready-to-Use
  • Features & Benefits
    • EPA-registered disinfectant and sanitizer for non-food contact surfaces • Removes grease, grime and food stains • Prevents odors, dirt and soap scum build-up • Can be used on greasy engines, soiled floors, smeared walls, blinds, tools and more • Ready-to-use, no-rinse formula eliminates chance of dilution errors
  • Form
    Liquid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)