Motion
36241-04650
Lysol® Spray Disinfectant - Ready-to-Use, Spray, 19 oz, Aerosol Can, Fresh Scent
Mi Item #03102141
MFR #36241-04650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lysol® Spray Disinfectant - Ready-to-Use, Spray, 19 oz, Aerosol Can, Fresh Scent
Mi Item #03102141
MFR #36241-04650

Mfr description
04650 LYSOL SPRAY ORIGINAL SCENT 19OZ
  • Hospital disinfectant/deodorant is highly effective against TB, MRSA, Influenza A (H1N1), Norovirus, Hepatitis A, poliovirus type 1 and HIV-1 (AIDS virus)
  • Virucidal, fungicidal, bactericidal
  • Prevents odors and growth of mold and mildew
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    19 oz
  • Height
    10.16
  • Length
    2.58
  • Weight
    1.3
  • Width
    2.5

Details

  • Concentration
    Ready-to-Use
  • Features & Benefits
    • Hospital disinfectant/deodorant is highly effective against TB, MRSA, Influenza A (H1N1), Norovirus, Hepatitis A, poliovirus type 1 and HIV-1 (AIDS virus) • Virucidal, fungicidal, bactericidal • Prevents odors and growth of mold and mildew • General-purpose disinfectant • For use on ceramic, glass, plastic, stainless steel and tile • Chemical compound: Isopropyl alcohol
  • Form
    Spray
  • Industry Standards Met
    EPA Reg. No. 777-99-675
  • Meets Industry Standards By
    EPA
  • Scent
    Fresh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)