Specifications
Dimensions
- Container Size24 oz
Details
- ConcentrationReady-to-Use
- Features & Benefits• Quaternary formula cleans, disinfects and deodorizes • Effective against HIV-1, Poliovirus Type 1, staphylococcus, salmonella and Pseudomonas on hard, nonporous surfaces • Contains no harsh acids, abrasives or bleach • Clings to vertical surfaces • Use as a pre-cleaning agent
- FormSpray
- Industry Standards MetEPA Reg. No. 777-99-675, NSF C2 Listing no.123640
- Meets Industry Standards ByEPA, NSF
Overview
Mfr description
95524 LYSOL FOAMING DISINFECTANT 24OZ
- Quaternary formula cleans, disinfects and deodorizes
- Effective against HIV-1, Poliovirus Type 1, staphylococcus, salmonella and Pseudomonas on hard, nonporous surfaces
- Contains no harsh acids, abrasives or bleach
- Clings to vertical surfaces
- Use as a pre-cleaning agent