Motion
36241-02775
Lysol® Spray Disinfectant - Ready-to-Use, Spray, 24 oz, Aerosol Can
MI ITEM #03102143
MFR #36241-02775
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lysol® Spray Disinfectant - Ready-to-Use, Spray, 24 oz, Aerosol Can
MI ITEM #03102143
MFR #36241-02775

Mfr description
02775 LYSOL FOAM DISINFECTANT 24OZ
  • Prevents growth of damaging mold and mildew on hard, nonporous surfaces
  • Cleans, shines, disinfects and deodorizes
  • Kills staph, salmonella, pseudomonas and other harmful germs
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    24 oz

Details

  • Concentration
    Ready-to-Use
  • Features & Benefits
    • Prevents growth of damaging mold and mildew on hard, nonporous surfaces• Cleans, shines, disinfects and deodorizes • Kills staph, salmonella, pseudomonas and other harmful germs • Meets AOAC efficacy standards for hospital aerosol disinfectants • Also effective against HI-1 (Aids Virus)
  • Form
    Spray
  • Industry Standards Met
    EPA Reg. No. 777-71-675
  • Meets Industry Standards By
    EPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)