Motion
FG295600BLA

Rubbermaid
FG295600BLA

Recycling Container - Polyethylene, Rectangular, 26.6 L, Black, 10-1/4 in Wide, 15 in High, 14-3/8 in Long
Mi Item #03102149
MFR #FG295600BLA
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295600BLA

Recycling Container - Polyethylene, Rectangular, 26.6 L, Black, 10-1/4 in Wide, 15 in High, 14-3/8 in Long
Mi Item #03102149
MFR #FG295600BLA

Mfr description
FG295600BLA MED RECT WSTBKT
  • Space-efficient and economical
  • Fits under standard desk height even when swing top is fully extended
  • All-plastic construction will not chip, rust or dent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    14-3/8 in
  • Width
    10-1/4 in

Details

  • Capacity
    26.6 L
  • Color Finish
    Black
  • External Wording Or Symbols
    Recycling Symbol
  • Material
    Polyethylene
  • Receptacle Type
    Recycling Container
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)