Motion
FG261400 GRAY

Rubbermaid
FG261400 GRAY

Bucket - Round Shape, High Density Polyethlyene Material, Color: Gray, 14 qt Capacity
Mi Item #03102150
MFR #FG261400 GRAY
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG261400 GRAY

Bucket - Round Shape, High Density Polyethlyene Material, Color: Gray, 14 qt Capacity
Mi Item #03102150
MFR #FG261400 GRAY

Mfr description
FG261400GRAY HVY DTY BK-14QT
  • Heavy-duty thick wall construction
  • Molded-in graduations for accurate measuring
  • Color: Gray
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    12 in
  • Pail/Bucket Height
    11-1/14 in

Details

  • Color
    Gray
  • Material
    High Density Polyethlyene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    14 qt (US)
  • Product Types
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)