Motion
FG263200GRAY

Rubbermaid
FG263200GRAY

Brute® Garbage Receptacle - Polyethylene, Round, 32 gal, Gray, 27-1/4 in High
Mi Item #03102154
MFR #FG263200GRAY
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG263200GRAY

Brute® Garbage Receptacle - Polyethylene, Round, 32 gal, Gray, 27-1/4 in High
Mi Item #03102154
MFR #FG263200GRAY

Mfr description
FG263200GRAY BRUTE 32 CONT
  • Durable, heavy-duty containers for a variety of uses
  • All-plastic, professional-grade construction will not rust, chip or peel, resists dents
  • Strong, snap-on lids are available for secure, stable stacking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.75/each

Specifications

Dimensions

  • Diameter
    22 in
  • Height
    27-1/4 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    Gray
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    HACCP, NSF, USDA, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)