Motion
FG265500GRAY

Rubbermaid
FG265500GRAY

Brute® Garbage Receptacle - Polyethylene, Round, 55 gal, Gray, 33 in High
Mi Item #03102159
MFR #FG265500GRAY
Price$205.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG265500GRAY

Brute® Garbage Receptacle - Polyethylene, Round, 55 gal, Gray, 33 in High
Mi Item #03102159
MFR #FG265500GRAY

Mfr description
FG265500GRAY 55 GAL BRUTE CONTAINER W/O
  • Durable, heavy-duty containers for a variety of uses
  • All-plastic, professional-grade construction will not rust, chip or peel, resists dents
  • Strong, snap-on lids are available for secure, stable stacking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.95/each

Specifications

Dimensions

  • Diameter
    26-1/2 in
  • Height
    33 in

Details

  • Capacity
    55 gal (US)
  • Color Finish
    Gray
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    HACCP, NSF, USDA, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)