Overview
Mfr description
FG612788YEL SIDE PRESS WRNGR FOR WB BKT
Specifications
- Product TypesMop Wringer
- Wringer TypeSideward Pressure
- Series/System CompatibilityWaveBrake
- Wringer Body MaterialPlastic
- Wringer Capacity12 to 32 oz
- Wringer Handle MaterialSteel
- Length13 in
- Width13 in
- Height27 in
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data