Motion
FG643500 BRNZ

Rubbermaid
FG643500 BRNZ

Roller Sponge - Mop Head Type: Sponge, Synthetic Sponge Material, Color: Bronze
Mi Item #03102161
MFR #FG643500 BRNZ
Price$107.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG643500 BRNZ

Roller Sponge - Mop Head Type: Sponge, Synthetic Sponge Material, Color: Bronze
Mi Item #03102161
MFR #FG643500 BRNZ

Mfr description
FG643500BRNZ CEL SPONGE MOP
  • Steel
  • Handle mounted lever allows for squeeze-action wringing
  • Refill heads available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.68/each

Specifications

Dimensions

  • Mop Head Length
    12 in

Details

  • Handle Material
    Steel
  • Mop Head Color
    Bronze
  • Mop Head Material
    Synthetic Sponge
  • Mop Head Type
    Sponge
  • Mop Type
    Roller Sponge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)